Tool Chest with 3 Drawers LxWxH 520 x 260 x 302 mm Black

Order Code: ZT4131335S

£549.99 Inc VAT (20%)


Description

Tool chest with 3 drawers, LxWxH 520 x 260 x 302 mm, black. Supplied = assembled. External length = 520 mm. External width = 260 mm. External height = 302 mm. Colour = black. Max. load = 50 kg. Weight = 12.27 kg. Very stable. All drawers locked and unlocked centrally by opening and closing the cover. Cover locked using cylinder lock. With integrated storage compartment in the cover. Size of insert compartment at top: 515 x 250 x 55 mm. Ball bearing mounted drawer guides. Drawers with 90% extension. Drawers with anti-slip rubber inserts. Full length handles with 2.5 mm thick chrome plated steel. Good overview due to labelling options on the individual drawers. Includes replaceable paper strips in the handle strip. Sturdy sheet steel construction with 0.8 mm sheet thickness - torsion resistant.

See full description
Specifications for Tool Chest with 3 Drawers LxWxH 520 x 260 x 302 mm Black
  • Lock Type
    Cylinder lock
  • Drawer Extension
    90%
  • Colour
    Black
  • Material
    Sheet steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome