Tool Cupboard With Feet, HxWxD 1000 X 500 X 500mm, 1 Drawer, 2 Shelves, Brilliant Blue RAL 5007

Order Code: ZT2713223S

£449.99 Inc VAT (20%)


Description

Tool cupboard with feet, HxWxD 1000 x 500 x 500 mm, 1 drawer, 2 shelves, brilliant blue RAL 5007. Supplied = assembled. Height = 1000 mm. Width = 500 mm. Depth = 500 mm. Housing material = sheet steel. Finish = stove enamelled. Body colour = brilliant blue RAL 5007. Door colour = brilliant blue RAL 5007. Number of shelves = 2 pcs. The cupboard feet make it easy to clean under the cupboard. Sturdy, welded steel construction. Sturdy sheet steel construction with high quality stove enamelling in three colours. With raised edge on three sides at the top. Security cylinder lock. Charcoal coloured drawers mounted on guide rails, 2/3 extension.

See full description
Specifications for Tool Cupboard With Feet, HxWxD 1000 X 500 X 500mm, 1 Drawer, 2 Shelves, Brilliant Blue RAL 5007
  • Door Colour
    Gentian Blue
  • Body Colour
    Brilliant Blue
  • Supplied
    Assembled
  • Number of Shelves
    2
  • Height
    1000mm
  • Finish
    Stove Enamelled
  • Housing Material
    Sheet Steel
  • Depth
    500mm
  • Width
    500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome