0
1
2
3

Topchest 7 Drawer 1415mm Heavy Duty Black

Order Code: ZT1202527S

£899.99 Inc VAT (20%)


Description

Heavy-duty welded steel construction for strength and durability. Textured powder coat finish which is both solvent and rust resistant. Ball bearing drawer slides provide superior performance and carry heavier loads, double sets on large drawers. All drawers have full width sand blasted aluminium 'Lift & Latch' drawer pulls, making easy-access while preventing inadvertent opening when box is being moved. Heavy-duty exterior handles. Supplied with non-slip drawer liners supplied for all drawers. Gas struts fitted to lid makes opening easy. Integral locking system locks all drawers with the turn of a key. Supplied with two keys. Use with Model No. PTB143011 Rollcab or can be a standalone unit.

See full description
Specifications for Topchest 7 Drawer 1415mm Heavy Duty Black
  • MFR Part No.
    PTB141507
  • Weight
    68kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome