Wall Mounted Cupboard - Height 600mm - With Solid Panel Door/S, Width 800mm, Perforated Rear Panel, Grey

Order Code: ZT2739186S

£399.99 Inc VAT (20%)


Description

Wall mounted cupboard, height 600 mm, with solid panel door/s, width 800 mm, perforated rear panel, grey. Supplied = assembled. Height = 600 mm. Width = 800 mm. Depth = 300 mm. Number of shelves = 1 pcs. Body colour = light grey RAL 7035. Front colour = light grey RAL 7035. Material = sheet steel. Shelf material = sheet steel, powder coated. Max. shelf load = 15 kg. Door version = with solid panel. Lock type = cylinder lock. Number of doors = 2 pcs. Shelf height adjustment increments = 17 mm. Weight = 15 kg. Model = with perforated rear panel. Product type = wall mounted cupboards for the workshop. Robust, permanently welded construction made of quality sheet steel (mount on wall - done) Lockable with cylinder lock (2 keys included) Extremely high torsion resistance due to additionally soldered corners. Wall mounted cupboards with solid panel door/s. Doors reinforced with box-type profiles and cylinder lock. Total max. load per cupboard: 30 kg with evenly distributed load.

See full description
Specifications for Wall Mounted Cupboard - Height 600mm - With Solid Panel Door/S, Width 800mm, Perforated Rear Panel, Grey
  • Material
    Sheet Steel
  • Body Colour
    Light Grey
  • Supplied
    Assembled
  • Number of Shelves
    1
  • Front Colour
    Light Grey
  • Shelf Material
    Sheet Steel, Powder Coated
  • Depth
    300mm
  • Shelf Capacity
    15kg
  • Weight
    15kg
  • Width
    800mm
  • Height
    600mm
  • Model
    with Perforated Rear Panel
  • Number of Doors
    2
  • Lock Type
    Cylinder Lock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome