533 A4 Self-Sharpening Guillotine

Order Code: ZT4975870S

£112.99 Inc VAT (20%)


Description

Dahle 533 A4 Self-Sharpening Guillotine - Cutting Length 340mm/Cutting Capacity 1.5mm (15 sheets) - D53321247

Specifications for 533 A4 Self-Sharpening Guillotine
  • Product Type
    Guillotines
  • Colour
    Blue
  • Size
    A4
  • Weight
    3.8kg
  • Cut Capacity
    15 Sheets
  • Length of Cut
    340mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome