0
1
2
3
4
5
6
7

2 Secure Tool Storage Box 48kg 930 x 530 x 500mm

Order Code: ZT1252364X

£329.99 Inc VAT (20%)


Description

High security steel storage box with advanced Vaultlock™ system for commercial vehicles. Heavy duty 3mm steel body with phosphated anti-corrosion protection and reinforced lid for protection against attacks with crowbars and car jacks. Vaultlock™ system positioned within body of box and protected by a hardened steel plate. Highly effective 70mm anti-pick, anti-drill and anti-rust stainless steel disc lock. Drop-down recessed handles with rubber pads. Wide mouth drop front for greater access and visibility of contents. Gas support arm for soft open and close lid action. Bolt-on lid handle designed to shear off if attacked. 4 reinforced fixing points for easy installation to the vehicle floor. Independently tested, approved and certified by Sold Secure and Secured by Design. Includes instructions, anti-theft bolts and 3 keys per lock. External size (L x D x H) : 935 x 590 x 494mm. Internal size (L x D x H) : 790 x 430 x 478mm. Weight 48kg.

See full description
Specifications for 2 Secure Tool Storage Box 48kg 930 x 530 x 500mm
  • Additional Features
    Strong gas strut support arm
    Anti-pick, anti-drill lock
  • Internal Dimensions
    790x430x478mm
  • MFR Part No.
    S10810
  • Product Type
    Tool Vault
  • Security
    Supplied with 3 Robust Keys
  • Colour
    Black
    Yellow
  • Finish/Coating
    Fully phosphated anti-corrosion protection
  • External Dimensions
    935x590x494mm
  • Weight Each
    48kg
  • Product Material
    Steel
  • External Width
    935mm
  • Internal Depth
    430mm
  • External Depth
    590mm
  • Internal Width
    790mm
  • Internal Height
    478mm
  • External Height
    494mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome