Heavy duty steel store with fully phosphated anti-corrosion protection for weather protection. Allows valuable tools and equipment to be secured and stored on-site day and night. 2-point locking system keeps thieves outand stores tools exactly where they're needed. Integrated single pin hinge and solid lock 'lid stay' system. Fitted with shelf brackets, drop-down handles and gas strut support arms. Enlarged fork skids allow easy loading access for pallet truck and fork lifts. 2 x 5-lever British Standard Locks. Supplied with 2 keys. External dimensions (L x D x H) : 1190 x 645 x 750mm. Internal Dimensions (L x D x H) : 1150 x 580 x 595mm. Opening size (L x D x H) : 1031 x 580 x 420mm. Weight 60kg.