4-Store Secure Tool Storage Box 173kg 1282 x 735 x 1280mm

Order Code: ZT3919536S

£1,199.99 Inc VAT (20%)


Description

Heavy duty steel store with fully phosphated anti-corrosion protection for weather protection. Allows valuable tools and equipment to be secured and stored on-site day and night. 2-point locking system keeps thieves out and stores tools exactly where they're needed. Integrated single pin hinge and solid lock 'lid stay' system. Fitted with shelf brackets, crane hook anchor brackets and gas strut support arms. Enlarged fork skids allow easy loading access for pallet truck and fork lifts. 2 x 5-lever British Standard Locks. Supplied with 2 keys. External dimensions (L x D x H) : 1282 x 735 x 1280mm. Internal Dimensions (L x D x H) : 1121 x 665 x 1111mm. Opening size (L x D x H) : 1121 x 625 x 1334mm. Weight 173kg.

See full description
Specifications for 4-Store Secure Tool Storage Box 173kg 1282 x 735 x 1280mm
  • Weight
    173kg
  • Product Type
    Tool Storage Box

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome