Heavy Duty Tool Vault with Wheel Kit

Order Code: ZT4043620S

£1,199.99 Inc VAT (20%)


Description

• Van vault suitable for secure storage of tools and heavy equipment, on site, in-vehicle, in the workshop or at home.
• Welded steel construction with folded lips for added strength and rigidity.
• Features recessed heavy-duty handles on the sides and front to aid manoeuvrability.
• Lid is supported by two gas struts to enable smooth opening and to hold open when required.
• Supplied with heavy duty wheel kit
• Additional storage shelf inside the unit is ideal for having tools in clear view and at arms length, ready for the job in hand.
• Features anti-jemmy seams on the inside and outside for increased security.
• Supplied with two keyed alike locks and six keys.
• This item is heavy. Extra assistance must be provided at the delivery point to help its safe delivery.
• 5 Year guarantee*.

See full description
Specifications for Heavy Duty Tool Vault with Wheel Kit
  • Weight
    193.1kg
  • MFR Part No.
    STV01COMBO

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome