Tool chest WINGMAN 3draw. 446x724x470

Order Code: ZT2464458S

£499.99 Inc VAT (20%)


Description

Large carrying handles on either side 3 drawers with telescopic full extension and individual locking device (single-hand operation) Individual locking device on every drawer prevents them from opening when the trolley is in motion, therefore high stability Load capacity 35 kg per drawer Drawer size inside: H 570 x D 410 mm 3 drawers front height 83 mm Drawers with anti-slip mat Generous storage under lid, lid with brake, opening angle 90 degrees, usable as work surface Compartment size: W 520 x D 400 x H 70 mm Central locking with cylinder lock, supplied with two keys Internal shelf dimensions: W 520 x D 400 x H 70 mm Central locking with cylinder lock with 2 keys Can holders on either side Without tools

See full description
Specifications for Tool chest WINGMAN 3draw. 446x724x470
  • Colour
    3020 / 7016
  • Product Type
    Tool Chests
  • Number of Drawers
    3
  • Interior Length
    410mm
  • Length
    470mm
  • Internal Width
    570mm
  • Interior Height
    83mm
  • Drawer Load Capacity
    35kg
  • Height
    446mm
  • Width
    724mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome