Tool set BASIS tools 1/1 CT-module 23pcs

Order Code: ZT2464389S

£249.99 Inc VAT (20%)


Description

suitable for tool trolley MECHANIC, WINGMAN 2054.10 / 2057.10 Side cutters: To DIN ISO 5749, slender head, inductively hardened, long cutting edges, 2-component-handle, forged Bent nose telephone pliers, straight: To DIN ISO 5745, straight gripping surfaces, lengthways-serrated, inductively hardened cutting edges, 2-component-handle, chrome-vanadium steel Water pump pliers: To DIN 8976 Form C, lengthways-serrated gripping surfaces, box joint, 7 settings, chrome vanadium steel, powder-coated 2C screwdriver: Slot and cross-slotted PH, to DIN, high-grade chrome-molybdenum steel blade, chrome-plated, phosphated driven tip, 2-component-handle, 5-edge grip head, elongated hole in handle 2C screwdriver TX: Chrome-molybdenum steel blade, chrome-plated, phosphated driven tip, 2-component-handle, 5-edge grip head, elongated hole in handle Engineers’ hammer: Forged hammer head of tempered steel, inductively hardened striking surfaces, to DIN 1041, ash handle, paint-coated shaft end, ring wedge Flat cold chisel, flat oval: To DIN 6453, cutting edge and head ground, impact end tempered, chrome-vanadium steel Cross-cut chisel: To DIN 6451, cutting edge, sides and head ground, impact end tempered, chrome-vanadium steel Hexagonal punch: To DIN 6458, impact end annealed, chrome-vanadium steel Centre punch, hexagonal: To DIN 7250, impact end annealed, chrome-vanadium steel Pin punch, octagonal: To DIN 6450, impact end annealed, chrome-vanadium steel

See full description
Specifications for Tool set BASIS tools 1/1 CT-module 23pcs
  • Material
    Foam
  • Product Type
    Tool Assortments In The Ct Module
  • Storage
    1/3 foam module
  • Width
    570mm
  • Length
    410mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome