035230 Dremotest E1100 Torque Calibration Analyser

Order Code: ZT3953099S

£1,399.99 Inc VAT (20%)


Description

These highly accurate torque calibration analysers ensure torque wrenches and screwdrivers are performing as required within the acceptable limits. Simply plug in and use to test and calibrate torque equipment quickly and precisely.

Features and Benefits
• High accuracy of +/- 1%
• Values can be switched from N·m to lbf·ft and lbf·in
• Simple to plug in and use

Typical Applications
• Compatible with all standard torque wrenches

See full description
Specifications for 035230 Dremotest E1100 Torque Calibration Analyser
  • Product Type
    Torque Analyser
  • Overall Depth
    260mm
  • Drive Size
    3/4in
  • Display
    Digital
  • Overall Height
    180mm
  • Overall Width
    175.6mm
  • Drive Sockets/Adaptors Included
    6270970 - 3/4inx36mm Hex Socket
  • Drive Type
    Square
  • MFR Part No.
    1947702
  • Dimensions
    260 x 180.5 x 175.6mm
  • Accuracy
    +/- 1%%
  • Unit Measured
    Lbf·Ft
  • Torque Measurement Range
    66(lbf.ft) - 811(lbf.ft)
  • Weight Each
    10kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome