Angle Key Wrench In Folding Holder Tamper Resistant Torx 8 Parts

Order Code: ZT4131229S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

Angle key wrench in folding holder, tamper resistant Torx, 8 parts. Supplied = assembled. Feature = fully hardened. Model = TORX® for tamper-resistant Torx. Handle = 2-component handle. Number of parts = 8 pcs. Product type = hex keys. Tamper resistant. Fully hardened. Matt chrome plated. Special tool steel. In a sturdy folding holder with 2-component housing.

See full description
Specifications for Angle Key Wrench In Folding Holder Tamper Resistant Torx 8 Parts
  • Material
    Special Tool Steel
  • Product Type
    Angle Key Wrench

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome