Angle Key Wrench Set Short TORX with Bore Hole 10 Parts

Order Code: ZT4131258S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Angle key wrench set, short, Torx with bore hole, 10 parts. Supplied = assembled. Feature = fully hardened. Model = TORX® for tamper-resistant Torx. Number of parts = 10 pcs. Product type = hex keys. Short model. Hole at short and long end. Fully hardened. In a sturdy folding holder. Special tool steel, matt chrome plated.

See full description
Specifications for Angle Key Wrench Set Short TORX with Bore Hole 10 Parts
  • Product Type
    Angle Key Wrench Set
  • Material
    Special Tool Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome