0
1

TORX Key Folding Set of 8 TX9-TX40 IRWT10767

Order Code: ZT1285704P

£14.29 Inc VAT (20%)


Description

The Irwin TORX Key Folding Set consists of 8 retractable TORX keys, housed in a high-resistance, polyamide and fibreglass handle. The ergonomic rubber grip ensures great comfort and ease of use. The keys are manufactured from black oxide chrome vanadium steel for strength and durability. The keys come in the following sizes TX9, TX10, TX15, TX20, TX25, TX27, TX30 and TX40.

See full description
Specifications for TORX Key Folding Set of 8 TX9-TX40 IRWT10767
  • MFR Part No.
    T10767
  • Handle Material
    Plastic
  • Type
    Fold Up Torx Key
  • No. of Keys
    8
  • Arm Type
    Folding
  • Number of Keys
    8
  • Set Type
    Folding

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome