Ball-Ended Hex & Star Key Set 8PC - LSR6034180T

Order Code: ZT2632955S

£8.29 Inc VAT (20%)


Description

This 8-piece ball-ended hex and star key set is as versatile as it gets. Add this set to your toolbox and never be left under prepared for varying screw heads. The set offers a range of essential sizes ranging from T9 to T40 on the star key end, whilst the ball-ended hex ranges from sizes 2.5mm to 6mm. Each key is manufactured from S2 steel for durability and long-lasting strength.

Features and Benefits
• The 8-piece set offers 16 sizes in two formats due to its double-ended design
• Hex ball-ended design allows access to harder to reach places and blind spots
• Crafted from S2 steel to guarantee superior strength and increased corrosion resistance
• Supplied in a handy plastic storage clip for easy transportation as well as organisation in toolboxes

Typical Applications
• Can be used on hex and star screw heads

See full description
Specifications for Ball-Ended Hex & Star Key Set 8PC - LSR6034180T
  • MFR Part No.
    4180
  • Handle Material
    S2 Alloy Steel
  • Number of Pieces
    8
  • Body Shape
    L-Handle
  • Tip Type
    Ballend
    Torx
  • Tip Material
    S2 Alloy Steel
  • Tip Size
    T15
    T10
    T27
    T9
    T25
    T20
    T40
    T30
  • Pack Type
    Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome