10 Inch Concrete Edging Trowel
0
1

10 Inch Concrete Edging Trowel

Order Code: ZT3521204S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

IDEAL PRODUCT: This concrete edging trowel allows you to create a smooth finish on any concrete surface, including slabs, driveways, and curbs. CUTTING EDGE: Easily shape curves on steps or edges. DURABLE FINISH: The stainless steel of the trowel will prevent edges from chipping over time. LONG LIFE: The edge trowel is built to last. COMFORTABLE: The handle is designed with comfort in mind.

Specifications for 10 Inch Concrete Edging Trowel
  • Material
    Stainless Steel
  • Product Type
    Concrete Edging Trowel
  • Size
    10in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome