RTR10106S Phillidelphia Pattern Pointing Trowel with Soft Touch Handle 6IN

Order Code: ZT2603036S

£7.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.290%
5 - 9£7.004%
10 - 19£6.718%
20 - 49£6.4212%
50 +£6.1216%


Description

RST RTR10106S Phillidelphia Pattern Pointing Trowel With Soft Touch Handle 6" The RST RTR10106Spointing trowelis perfect for filling and finishing masonry joints with mortar or cement and scooping or spreading plaster. The Philadelphia pattern allows more mortar to be placed onto the blade at once. It is extremely durable thanks to its high carbon steel blade which has been hardened and tempered for strength. Features: Perfect for filling and finishing masonry joints with mortar Soft touchhandle Carbon steel blade - extra durable Philadelphia pattern is better suited to lay block as it allows more mortar to be placed on the blade Specification: Size: 6" / 150mm

See full description
Specifications for RTR10106S Phillidelphia Pattern Pointing Trowel with Soft Touch Handle 6IN
  • Product Type
    Pointing Trowel
  • Material
    High carbon steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome