RTR104A Tuck Pointer with Wooden Handle 3/8IN

Order Code: ZT2603083S

£6.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.590%
5 - 9£6.334%
10 - 19£6.068%
20 - 49£5.8012%
50 +£5.5416%


Description

RST RTR104A Tuck Pointer With Wooden Handle 3/8" The RST RTR104A tuck pointer is typically used for removing cracked mortar from brick joints and applying new mortar to the masonry joints. It is extremely durable thanks to its high carbon steel blade which has been hardened and tempered for strength. Features: Carbon steel blade Wooden handle and metal tang Used to form joints between bricks to make them weatherproof and improve the appearance Specification: Size: 3/8" / 10mm

See full description
Specifications for RTR104A Tuck Pointer with Wooden Handle 3/8IN
  • Product Type
    Tuck Pointer
  • Size
    03-Augin
  • Material
    Wood
    Carbon steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome