RTR124C Carbon Steel Finishing Trowel with Wooden Handle 11 x 4.5"

Order Code: ZT2603193S

£6.99 Inc VAT (20%)


Description

RST RTR124C Grade C Carbon Steel Finishing Trowel With Wooden Handle 11 x 4 1/2" The RST RTR124C finishing trowel is used to smooth, level, or texture the top layer of hardening concrete. It is extremely lightweight yet durable thanks to its carbon steel blade which offers great resistance to corrosion. It features invisible rivets for a professional finish. Features: Used to smooth, level, or texture the top layer of hardening concrete Shaped wood handle Carbon steel blade Alloy mounting Grade C Invisible rivets Specification: Size: 11 x 4 1/2" / 280 x 115mm Grade: C

See full description
Specifications for RTR124C Carbon Steel Finishing Trowel with Wooden Handle 11 x 4.5"
  • Product Type
    Finishing Trowel
  • Material
    Carbon Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome