RTR201 Carbon Steel Flooring Trowel with Wooden Handle 16 x 4 1/2in

Order Code: ZT2603389S

£10.99 Inc VAT (20%)


Description

RST RTR201 Carbon Steel Flooring Trowel With Wooden Handle 16 x 4 1/2" The RST RTR201 flooring trowel has one rectangular end and one pointed end,perfect forfitting in corners. It has been made from high carbon steel for maximum strength and durability yet is lightweight and functional. The invisible rivets are designed togive a clean, professional finish. Features: Shaped wood handle Pointed tip Carbon steel blade Invisible rivets Specification: Size: 16" x 4 1/2" / 400 x 110mm

See full description
Specifications for RTR201 Carbon Steel Flooring Trowel with Wooden Handle 16 x 4 1/2in
  • Material
    Carbon Steel
  • Product Type
    Flooring Trowel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome