Stainless Steel Triangular Brick Trowel Rubber Handle 180mm

Stainless Steel Triangular Brick Trowel Rubber Handle 180mm

Order Code: ZT3286672SCopy

£9.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.290%
5 - 9£8.924%
10 - 19£8.558%
20 - 49£8.1812%
50 +£7.8016%


Description

Ideal trowel for working with mortar and bricklaying. Perfect to spread or smooth out materials such as mortar, concrete or plaster. Rubber soft grip, ergonomic two-component handle for prolonged periods of work in comfort. Stainless steel, high quality, highly durable and rust resistant. precision made blade. Well balanced and flexible. Ideal for brickwork and plasterwork with mortar, putty, plaster, and adhesives. Part of the Sealey wide range of trowels, floats and building equipment.
• BRICK TROWEL - The ideal trowel for working with mortar and bricklaying.
• RUBBER HANDLE – Ergonomic two-component handle.
• SOFT GRIP - Ideal for prolonged periods of work with comfort.
• STAINLESS STEEL – High quality, highly durable and rust resistant.
• MODERN DESIGN – Precision made blade. Well balanced and flexible.
• VERSATILE – Ideal for brickwork and plasterwork with mortar, putty, plaster, and adhesives.
• WIDE RANGE – Part of the Sealey wide range of trowels, floats and building equipment.

See full description
Specifications for Stainless Steel Triangular Brick Trowel Rubber Handle 180mm
  • MFR Part No.
    T1205
  • Blade Material
    Stainless Steel
  • Handle Material
    Rubber
  • Length
    180mm
  • Type
    Triangular Brick Trowel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome