0
1
2
3

TGTR 2525-3 Toolholder

Order Code: ZT1127016X

£169.99 Inc VAT (20%)


Description

Blade Advantages
There is no chip obstruction when applying varible machining conditions. The free chip flow provides excellent surface finish and increases the blade's tool life. The new blade is now taller and the insert is better supported resulting in a more rigid design compared to the current blade. It features higher rigidity and is capable of bearing heavier insert loads (higher feed). As the new blade is taller and longer, it can be used for deeper parting and grooving applications. The new design reduces blade vibrations when using a long overhang and improves part straightness.
Block Features
The new block is similar to ISCAR's existing SGTBu blocks aside from the center height dimension. The new block can carry blades which are 2 to 7mm in widths.

Competitor's blades cannot be used on this new block.

See full description
Specifications for TGTR 2525-3 Toolholder
  • Coolant Delivery
    External
  • Seat Size
    3
  • Minimum Grooving Width
    2.8mm
  • Insert Style
    TAG N/R/L
  • Maximum Grooving Width
    3.5mm
  • Workpiece Diameter
    56
  • Cutting Application
    Parting
  • ISO Designation
    TGTR 2525-3
  • Cutting Direction
    Right Hand
  • Series
    TANG-GRIP
  • MFR Part No.
    2301766
  • Maximum Grooving Depth
    28mm
  • Number of Pockets
    1
  • Compatible Shank Size
    25x25
  • Blade Length
    150.5mm
  • Cutting Height
    25mm
  • Blade Type
    Parting
  • Side to Cutting Tip
    25.3mm
  • Blade Width
    2.5mm
  • Blade Style
    TANG-GRIP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome