CCMT 09T302 Insert Grade IC20N

Order Code: ZT1166221X

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.636%
10 +£5.2712%


Description

These turning inserts are single-sided, 7° positive relief angle inserts that are ideal for semi-finish and finish cutting. They have an "M" tolerance edge condition, meaning they are suitable for general applications. The inserts have numerous benefits, including chip breaking in moderate feed range, positive rake and low cutting forces. Used for a wide range of materials, including non-ferrous and exotic alloys.

Features and Benefits
• Wear resistant
• Suitable for general applications
• Positive rake and low cutting force

Typical Applications
• Turning
• Grooving
• Semi-finishing
• Finishing

See full description
Specifications for CCMT 09T302 Insert Grade IC20N
  • ISO Cut
    P05 to P25
    M05 to M15
  • ISO Designation
    CCMT 09T302
  • Cutting Edge Length
    9.7mm
  • Insert Style
    CCMT
  • Material
    Cermet
  • Insert Size
    09T302
  • Shape
    80° Rhombic
  • Manufacturer Grade
    IC20N
  • Material Application
    Nonferrous Metal
    Non-Ferrous Metal
  • Corner Radius
    0.2
  • Inscribed Circle
    9.525mm
  • Finish/Coating
    Uncoated
  • Clearance Angle
    7°
  • Thickness
    3.97mm
  • ISO Category Grade
    P
    M
  • Pack Quantity
    1
  • MFR Part No.
    5502778
  • ISO Category
    P
    M