CCMT 09T304-LP Insert Grade MC6025

Order Code: ZT2491140S

£8.99each Inc VAT (20%)
£89.90 minimum order value
QuantityPriceDiscount
1 - 9£8.990%
10 +£8.367%

Minimum order quantity: 10.

Description

CCMT Turning Inserts

80° Rhombic Insert

7° positive flank inserts for semi-finish and finish turning. Chip breaking in moderate feed range. Positive rake, low cutting forces. Used for a wide range of materials, including soft and exotic alloys.

MC6025 - ISO P15 - P25 2-in-1 technology provides excellent heat and wear resistancewhich helps prevent crater wear. The smooth coating layer combined with microscopic TiCN coating ensures better surface finish and long, consistent tool life. Suitable for high speed and high ffficiency machining.

See full description
Specifications for CCMT 09T304-LP Insert Grade MC6025
  • Material
    Carbide
  • Shape
    80° Rhombic
  • MFR Part No.
    90032621
  • Cutting Direction
    Neutral
  • Corner Radius
    0.4
  • Material Application
    Steel
  • ISO Cut
    P15 to P25
  • Inscribed Circle
    9.53mm
  • ISO Designation
    CCMT 09T304-LP
  • Clearance Angle
    7°
  • Insert Style
    CCMT
  • Thickness
    3.97mm
  • Finish/Coating
    TiCN
  • Cutting Edge Length
    9.7mm
  • Insert Size
    09T304
  • Chipbreaker
    LP
  • ISO Category Grade
    P
  • ISO Category
    P
  • Manufacturer Grade
    MC6025

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome