CR D320-MT Insert Grade I C328

CR D320-MT Insert Grade I C328

Order Code: ZT1165862X

£139.99 Inc VAT (20%)


Description

CR-D30-50 : 30-50 mm diameters ball nose profiling inserts.

Grade Name: IC328
Insert Material: CARBIDE - PVD COATED
ISO Range: P25-50 M30-40 S25-30
ANSI Range: C5-C6 C2-C3
Coating Description: TiN/TiCN
Grade Description: 'A TiN/TiCN PVD coated tough grade. Used for milling, grooving, parting and drilling a wide range of workpiece materials, at low to medium cutting speeds.'

See full description
Specifications for CR D320-MT Insert Grade I C328
  • Pack Quantity
    1
  • Material
    Carbide
  • ISO Designation
    CR D320-MT INSER

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome