DCMT 11T302E-FM Insert Grade T8430

Order Code: ZT3612898S

£7.19 Inc VAT (20%)


Description

The single-sided 55° rhombic turning insert from Dormer Pramet° is a cutting-edge solution for fine to medium machining in steels and stainless steels. Designed to ensure optimal chip control, reduced cutting forces, and superior surface finishes, the T8430 grade and PVD coating provides durability and wear resistance.

Features and Benefits
• The narrow negative T-land, ensuring cutting-edge strength under common working conditions and ensures smooth machining
• 3-D chip-breaker ensures effective chip-breaking control across a wide range of feeds and depths, enhancing machining versatility
• Wide chip groove enhances chip control, improving evacuation in the machining of tough materials
• WC-Co-based substrate, submicron-grained, offers high hardness, abrasive wear resistance, and comb crack resistance
• PVD coating enhances resistance to thermal cracking and performs well in operations with fluctuating cutting temperatures
• Multi-layered PVD coating features a thick TiN layer for crater wear resistance and a hard AlTiN layer for flank wear resistance
• Unique Titanium-Boron-Nitride (TiBN) top layer reduces build-up edge, enhancing overall performance

Typical Applications
• Steel
• Stainless steel

See full description
Specifications for DCMT 11T302E-FM Insert Grade T8430
  • ISO Designation
    DCMT11T302E-FM, T8430
  • Corner Radius
    0.2mm
  • Shape
    55° Rhombic
  • MFR Part No.
    7973831
  • Inscribed Circle
    9.53mm
  • Thickness
    3.97mm
  • Chipbreaker
    FM
  • Finish/Coating
    PVD
  • Material
    Carbide
  • Insert Size
    11
  • Material Application
    Steel
    Stainless Steel
  • Insert Style
    DCMT
  • Clearance Angle
    7°
  • Cutting Edge Length
    11.6mm
  • ISO Cut
    M20-M37
    P20-P40
  • ISO Category Grade
    M
  • ISO Category
    M
  • Manufacturer Grade
    T8430

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome