DCMT 11T304 Insert Grade IC30N

DCMT 11T304 Insert Grade IC30N

Order Code: ZT1166297X

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 +£6.1512%


Description

IC9250 Grade description (P20 - P30, M15 - M30). A TiCN/Al2O3/TIN multi-layer, CVD coated grade. Especially recommended for grooving and turning forged, low carbon and low-alloyed steel parts. Copes efficiently with machining stainless steel at finishing and medium conditions.
IC30N (P10-P30, M10-M20, H10-H25) Cermet. For carbon, tool, and alloy steel, steel casting, malleable cast iron, austenitic stainless, martensitic stainless, free cutting steel. For medium speed/feed and interrupted cut.

See full description
Specifications for DCMT 11T304 Insert Grade IC30N
  • ISO Category Grade
    M
    P
  • Clearance Angle
    7°
  • Inscribed Circle
    9.525mm
  • Corner Radius
    0.4
  • Manufacturer Grade
    IC30N
  • Insert Size
    11T304
  • Insert Style
    DCMT
  • Thickness
    3.97mm
  • ISO Cut
    M10 to M20
    P10 to P30
  • ISO Designation
    DCMT 11T304
  • Cutting Direction
    Right Hand
  • Material Application
    Stainless Steel
    Steel
  • Shape
    35° Rhombic
  • Finish/Coating
    Uncoated
  • Cutting Edge Length
    11.6mm
  • Material
    Cermet
  • Pack Quantity
    1
  • MFR Part No.
    5502823
  • ISO Category
    M
    P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome