DNMG 110404-LP Insert Grade MC6025

DNMG 110404-LP Insert Grade MC6025

Order Code: ZT3939049S

£10.49each Inc VAT (20%)
£104.90 minimum order value
QuantityPriceDiscount
1 - 9£10.490%
10 - 19£9.975%
20 +£9.4410%

Minimum order quantity: 10.

Description

DNMG Turning Inserts

55° Rhombic Inserts

MC6025 - ISO P15 - P25 2-in-1 technology provides excellent heat and wear resistancewhich helps prevent crater wear. The smooth coating layer combined with microscopic TiCN coating ensures better surface finish and long, consistent tool life. Suitable for high speed and high ffficiency machining.

See full description
Specifications for DNMG 110404-LP Insert Grade MC6025
  • ISO Designation
    DNMG110404-LP
  • Corner Radius
    0.4
  • Material
    Carbide
  • Chipbreaker
    LP
  • Insert Style
    DNMG
  • Insert Size
    110404
  • MFR Part No.
    90032607
  • Manufacturer Grade
    MC6025

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome