DNMG 110404-SF Insert Grade IC530N

Order Code: ZT1166080X

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£83.697%


Description

DNMG Turning Inserts

55° Rhombic Insert

Double-sided, negative (0°) relief angle offering a strong edge for general applications, used for medium and finish cutting

Insert Grade IC530N
ISO Range - (P10-P30)(M10-M20)
Grade or Coating Type: PVD
Coating Layers: TiCN+TiN

See full description
Specifications for DNMG 110404-SF Insert Grade IC530N
  • Clearance Angle
    0°
  • Manufacturer Grade
    IC530N
  • Thickness
    4.76mm
  • Cutting Edge Length
    11.6mm
  • Chipbreaker
    SF
  • Inscribed Circle
    9.52mm
  • Finish/Coating
    TiCN/TiN
  • ISO Cut
    P10 to P30
    M10 to M20
  • ISO Category Grade
    M
    P
  • Corner Radius
    0.4
  • Material
    Cermet
  • ISO Designation
    DNMG 110404-SF
  • Insert Size
    110404
  • Cutting Direction
    Neutral
  • Material Application
    Stainless Steel
    Steel
  • Insert Style
    DNMG
  • Shape
    55° Rhombic
  • Pack Quantity
    1
  • MFR Part No.
    5504093
  • ISO Category
    P
    M