DNMG 150604-MA Insert Grade UE6110

Order Code: ZT2491091S

£14.99each Inc VAT (20%)
£149.90 minimum order value
QuantityPriceDiscount
1 - 9£14.990%
10 +£14.245%

Minimum order quantity: 10.

Description

DNMG Turning Inserts

55° Rhombic Inserts

UE6110 - ISO P05 - P15 CVD coated grade. For machining mild,carbon,alloy, bearing and lead free steels.

See full description
Specifications for DNMG 150604-MA Insert Grade UE6110
  • Material
    Carbide
  • MFR Part No.
    90016935
  • ISO Designation
    DNMG110404-LP
  • Corner Radius
    0.4
  • Insert Style
    DNMG
  • Insert Size
    150604
  • Chipbreaker
    LP
  • Finish/Coating
    Coated
  • Manufacturer Grade
    UE6110

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome