DNMG 150604-TF Insert Grade IC20

DNMG 150604-TF Insert Grade IC20

Order Code: ZT1166087X

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£84.596%


Description

DNMG Turning Inserts

55° Rhombic Inserts

Double-sided, negative (0°) relief angle offering a strong edge for general applications, used for medium and finish cutting


Insert Grade IC20
ISO Range - (M10-M25)(K10-K20)(H05-H15)(S05-S20)(N05-N25)
Coating - Uncoated
An uncoated grade for semifinishing, finishing and semiroughing of aluminum, cast iron and stainless steel.


Chipbreaker : TF . Application Medium

See full description
Specifications for DNMG 150604-TF Insert Grade IC20
  • Shape
    55° Rhombic
  • ISO Designation
    DNMG 150604-TF
  • ISO Category Grade
    M
    H
    S
    N
    K
  • Insert Size
    150604
  • Inscribed Circle
    12.7mm
  • Material
    Carbide
  • ISO Cut
    H05 to H15
    M10 to M25
    S05 to S20
    K10 to K20
    N05 to N25
  • Cutting Edge Length
    15.5mm
  • Thickness
    6.35mm
  • Manufacturer Grade
    IC20
  • Chipbreaker
    TF
  • Clearance Angle
    0°
  • Finish/Coating
    Uncoated
  • Corner Radius
    0.4
  • Material Application
    High-Temperature Alloy
    Cast Iron
    Aluminium
    Stainless Steel
  • Insert Style
    DNMG
  • Pack Quantity
    1
  • MFR Part No.
    5503813
  • ISO Category
    K
    H
    M
    S
    N

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome