DNMG 150612E-FM Insert Grade T8430

Order Code: ZT3673137S

£9.99 Inc VAT (20%)


Description

Elevate your precision steel machining with the fifty-five-degree rhomboid, double-sided negative turning insert from Dormer Pramet®. The ISO-tolerance class-M accuracy ensures unparalleled precision, while the FM chip-breaker with rounded cutting edges sets it apart, offering superior chip control for fine to medium steel machining.

Features and Benefits
• Medium-wide negative T-land enhances cutting-edge strength for versatile machining
• 3-D chip-breaker with protruded groove profile expands chip-breaking limits and provides variations in feed and depth of cut
• Narrow chip groove increases productivity by generating smaller, more manageable chips
• WC-Co substrate, submicron-grained, delivers high hardness, abrasive wear resistance, and comb crack resistance
• PVD coating enhances thermal cracking resistance amid cutting temperature fluctuations
• Multi-layered PVD coating with thick TiN coating for crater wear resistance, hard AlTiN layer for flank wear resistance
• Unique Titanium-Boron-Nitride (TiBN) top layer reduces build-up edge and improves performance

Typical Applications
• Steel
• Automotive
• Machinery applications
• Toolmaking

See full description
Specifications for DNMG 150612E-FM Insert Grade T8430
  • Shape
    55° Rhombic
  • Material Application
    Steel
  • Inscribed Circle
    12.7mm
  • ISO Cut
    P20-P40
  • Finish/Coating
    PVD
  • MFR Part No.
    7977377
  • Corner Radius
    1.2mm
  • Cutting Edge Length
    15.5mm
  • Insert Style
    DNMG
  • ISO Designation
    DN
  • Chipbreaker
    FM
  • Insert Size
    15
  • Material
    Carbide
  • Thickness
    6.35mm
  • Manufacturer Grade
    T8430

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome