HGN-3003C Insert Grade IC 328

HGN-3003C Insert Grade IC 328

Order Code: ZT1165867X

£179.99 Inc VAT (20%)


Description

Heli-face Inserts.

Grade Name: IC328
Insert Material: CARBIDE - PVD COATED
ISO Range: P25-50 M30-40 S25-30
ANSI Range: C5-C6 C2-C3
Coating Description: TiN/TiCN
Grade Description: 'A TiN/TiCN PVD coated tough grade. Used for milling, grooving, parting and drilling a wide range of workpiece materials, at low to medium cutting speeds.'

Grade Name: IC354
Insert Material: CARBIDE - PVD COATED
ISO Range: P20-40 M10-30
ANSI Range: C5-C6
Coating Description: TiN/TiCN
Grade Description: 'A TiN/TiCN PVD coated, tough grade. Used for general applications in parting and grooving carbon, alloy and stainless steel at medium to high cutting speeds.'

Grade Name: IC908
Insert Material: CARBIDE - PVD COATED
ISO Range: P15-30 M20-30 K20-40 N15-25 S15-25 H30-40
ANSI Range: C6-C7 C1-C2
Coating Description: AlTiCrN
Grade Description: AL-Tec: 'A hard, fine grain substrate with excellent chipping resistance, combined with a new AlTiCrN PVD coating. Provides high wear and oxidation resistance in parting, grooving and threading applications. Recommended for a very wide range of materials and machining conditions.'

See full description
Specifications for HGN-3003C Insert Grade IC 328
  • Pack Quantity
    1
  • Insert Style
    HGN
  • Manufacturer Grade
    IC328
  • Insert Size
    3003C
  • MFR Part No.
    6002735

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome