RCMT 10T3MOE-UR T9415 Turning Insert - Positive

Order Code: ZT3302797S

£6.19each Inc VAT (20%)
£61.90 minimum order value
QuantityPriceDiscount
1 - 9£6.190%
10 +£5.826%

Minimum order quantity: 10.

Description

These single-sided round RCMT turning inserts have a 7⁰ clearance, positive insert geometry, and were designed for the fine to heavy machining of steels. The insert has a diameter of 10.0mm, and a 3.97mm thickness.

Features and Benefits
• The insert is of the highest coated turning grade, bringing greater stability and performance in a variety of cutting conditions
• Thicker coating significantly improves tool durability and increases productivity by allowing for higher cutting speeds

Typical Applications
• Steel
• Cast Steel
• Cast Iron

See full description
Specifications for RCMT 10T3MOE-UR T9415 Turning Insert - Positive
  • Shape
    Round
  • Insert Style
    RCMT
  • ISO Designation
    RCMT10T3MOE-UR, T9415
  • Clearance Angle
    7°
  • Finish/Coating
    MT-CVD
  • Material Application
    Steel
  • Material
    Carbide
  • Chipbreaker
    UR
  • Insert Size
    10T3
  • Thickness
    3.97mm
  • MFR Part No.
    8345949

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome