0
1

RCMT 3009MO-RR4 T9415 Turning Insert - Positive

Order Code: ZT3302825S

£46.99each Inc VAT (20%)
£234.95 minimum order value

Minimum order quantity: 5.

Description

This single-sided round RCMT turning insert has a 7⁰ clearance, positive insert geometry, and was designed for the fine to heavy machining of steels. The insert has a diameter of 30.0mm, and a 9.52mm thickness.

Features and Benefits
• The insert is of the highest coated turning grade, bringing greater stability and performance in a variety of cutting conditions
• Thicker coating significantly improves tool durability and increases productivity by allowing for higher cutting speeds
• Processed post-treatment to improve toughness and reliability of cutting edge

Typical Applications
• Steel
• Cast Steel
• Cast Iron

See full description
Specifications for RCMT 3009MO-RR4 T9415 Turning Insert - Positive
  • Material Application
    Steel
  • Insert Style
    RCMT
  • Insert Size
    3009
  • Clearance Angle
    7°
  • Thickness
    9.52mm
  • MFR Part No.
    8183848
  • Shape
    Round
  • Chipbreaker
    RR4
  • ISO Designation
    RCMT3009MO-RR4, T9415
  • Material
    Carbide
  • Finish/Coating
    MT-CVD

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome