SCMT 09T304-PM Insert Grade QX520

Order Code: ZT1164734X

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Grades:
QX520 (ISO P10-P35 M10-M30 K10-K30) Coated. An excellent general purpose grade for medium roughing on Steels, Stainless and Cast Irons.

Chip Breaker: PM. Application: Medium.

Specifications for SCMT 09T304-PM Insert Grade QX520
  • Clearance Angle
    7°
  • Cutting Edge Length
    9mm
  • Thickness
    3.97mm
  • Chipbreaker
    PM
  • Material Application
    Steel
    Stainless Steel
    Cast Iron
  • Material
    Carbide
  • Insert Size
    09T304
  • Inscribed Circle
    9.525mm
  • Cutting Direction
    Neutral
  • ISO Designation
    SCMT 09T304-PM
  • Corner Radius
    0.4
  • Manufacturer Grade
    QX520
  • ISO Category Grade
    P
    M
    K
  • Insert Style
    SCMT
  • Finish/Coating
    MT-TiCN/TiC/AL203
  • ISO Cut
    M10 to M30
    K10 to K30
    P10 to P35
  • Shape
    Square
  • Pack Quantity
    10
  • MFR Part No.
    1-02-025401
  • ISO Category
    M
    P
    K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome