SNMG 120404-QM Insert Grade 4335
0
1

SNMG 120404-QM Insert Grade 4335

Order Code: ZT2489518SCopy

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 +£13.017%


Description

This range of T-Max® P SNMG turning inserts are square in shape and manufactured from grade 4335 carbide. Finished with a Al2O3+TiCN+TiN coating, the turning inserts are available in a variety of sizes and specifications to suit your needs.

Features and Benefits
• Al2O3+TiCN+TiN coating for bolstered longevity
• Manufactured from grade 4335 carbide for resilience
• Part of the T-Max® P range that ensures high chip control and an excellent surface finish
• Available in an array of sizes and specifications to suit your needs

Typical Applications
• Suited primarily for use on steels

See full description
Specifications for SNMG 120404-QM Insert Grade 4335
  • Material
    Carbide
  • MFR Part No.
    7080911
  • Shape
    Square
  • Chipbreaker
    QM
  • Corner Radius
    0.4mm
  • Cutting Edge Length
    12.3mm
  • Thickness
    4.76mm
  • Insert Size
    SN1204
  • Insert Style
    SNMG
  • Inscribed Circle
    12.7mm
  • Finish/Coating
    Al2O3+TiCN+TiN
  • Cutting Direction
    Neutral
  • ISO Designation
    SNMG 12 04 04-QM 4335
  • ISO Category Grade
    P
  • Manufacturer Grade
    4335
  • ISO Category
    P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome