SNMG 120408-TF Insert Grade IC9250

SNMG 120408-TF Insert Grade IC9250

Order Code: ZT1166102X

120408
£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 +£7.9112%


Description

IC9250 Grade description (P20 - P30, M15 - M30). A TiCN/Al2O3/TIN multi-layer, CVD coated grade. Especially recommended for grooving and turning forged, low carbon and low-alloyed steel parts. Copes efficiently with machining stainless steel at finishing and medium conditions.
IC3028 (P25-P45 M15-M35 S20-S30) A TiN/TiCN PVD toughest coated grade. Used for turning stainless steel and high temperature alloys at low to medium cutting speeds. Used for interrupted cuts and very heavy turning operations.

Chip Breaker: TF. Application: Medium.
Chip Breaker: GN. Application: Medium.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome