SNMG 120412-GM Insert Grade MC7025

SNMG 120412-GM Insert Grade MC7025

Order Code: ZT3808774SCopy

£9.99each Inc VAT (20%)
£99.90 minimum order value
QuantityPriceDiscount
1 - 9£9.990%
10 +£9.297%

Minimum order quantity: 10.

Description

SNMG Turning Inserts

Square Insert

MC7025 - ISO M20 - M30 CVD coated grade for high efficiency turning of austenitic stainless steels. Excellent wear resistance in high speed cutting conditions. TiCN and micro grain Al2O3 coating delivers balanced wear and chipping resistance. Specially engineered carbide substrate provides excellent resistance to plastic deformation. Specifically designed for 300 series stainless steel applications.

See full description
Specifications for SNMG 120412-GM Insert Grade MC7025
  • Finish/Coating
    Al2O3/TiCN
  • Material
    Carbide
  • Insert Style
    CCMT
  • Material Application
    Stainless Steel
  • Shape
    Square
  • Inscribed Circle
    12.7mm
  • Chipbreaker
    GM
  • Cutting Direction
    Neutral
  • Corner Radius
    1.2
  • Thickness
    4.76mm
  • ISO Designation
    SNMG 120412-GM
  • Insert Size
    1204
  • Cutting Edge Length
    12.7mm
  • ISO Cut
    M20 to M30
  • ISO Category Grade
    M
  • Manufacturer Grade
    MC7025
  • ISO Category
    M

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome