TCGX 16T308-ALC Insert Grade K10C

Order Code: ZT1165652X

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Fits the same Internal/External Toolholders as TCGT

Insert Geometry for Finishing & Semi-finishing of Aluminium & Aluminium Alloys
Optimised edge and radius geometry.
Improved surface finish.
Improved chip control.
'G' Tolerance for high repeatability.
First choice for machining pure aluminium.
30% longer insert life compared to uncoated grade.

Grade K10C
ISO N05-N15 PVD Coated. Micrograin carbide for machining aluminium and aluminium alloys, 30% higher tool life against uncoated grade. Smooth coating and polished surface gives better chip control.

ALC Geometry
For finishing & semi finishing of aluminium and aluminium alloys. A unique breaker design gives a sharp cutting edge and positive rake angle. Special edge preparation and surface treatment produce better surface quality and greater chip control, reduced friction and vibration. 'G' tolerance inserts for higher repeatability.

See full description
Specifications for TCGX 16T308-ALC Insert Grade K10C
  • Finish/Coating
    TiN
  • Manufacturer Grade
    K10C
  • Material Application
    Aluminium
    Aluminium Alloys
  • Cutting Direction
    Neutral
  • Insert Size
    16T308
  • Cutting Edge Length
    16.5mm
  • ISO Category Grade
    N
  • Thickness
    3.97mm
  • Shape
    Triangle
  • Insert Style
    TCGX
  • Material
    Carbide
  • Chipbreaker
    ALC
  • ISO Cut
    N05 to N15
  • ISO Designation
    TCGX 16T308-ALC
  • Inscribed Circle
    9.525mm
  • Corner Radius
    0.8
  • Clearance Angle
    7°
  • Pack Quantity
    1
  • MFR Part No.
    TCGX16T308-LC YBG101
  • ISO Category
    N

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome