TCMT 110204-PM Insert Grade QX520

Order Code: ZT1164757X

£7.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.290%
5 - 9£7.004%
10 - 19£6.718%
20 - 49£6.4212%
50 +£6.1216%


Description

Grades:
QX500 (ISO P10-P25) Cerment. For high speed finishing and light cutting. Will remain a high class surface finish. Mainly used on steels and can be applied to finish some Stainless steels and Cast Irons.
QX520 (ISO P10-P35 M10-M30 K10-K30) Coated. An excellent general purpose grade for medium roughing on Steels, Stainless and Cast Irons.
QX5020 (ISO P10-P35 M10-M30 K10-K30) CVD Coated.An excellent general purpose grade for medium roughing on Steels, Stainless and Cast Irons.

Chip Breaker: PM. Application: Med Cut.

See full description
Specifications for TCMT 110204-PM Insert Grade QX520
  • Insert Style
    TCMT
  • Thickness
    2.38mm
  • Cutting Direction
    Neutral
  • Cutting Edge Length
    11mm
  • ISO Designation
    TCMT 110204-PM
  • Clearance Angle
    7°
  • Material
    Carbide
  • Chipbreaker
    PM
  • Inscribed Circle
    6.35mm
  • Corner Radius
    0.4
  • ISO Category Grade
    K
    M
    P
  • Manufacturer Grade
    QX520
  • Material Application
    Steel
    Cast Iron
    Stainless Steel
  • ISO Cut
    K10 to K30
    M10 to M30
    P10 to P35
  • Finish/Coating
    Al2O3+TiCN+TiN
  • Shape
    Triangle
  • Insert Size
    110204
  • Pack Quantity
    10
  • MFR Part No.
    1-02-025699
  • ISO Category
    K
    M
    P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome