TNMG 160408-TF Insert Grade IC9150

TNMG 160408-TF Insert Grade IC9150

Order Code: ZT1164814X

£73.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£73.990%
5 +£71.034%


Description

IC9250 Grade description (P20 - P30, M15 - M30). A TiCN/Al2O3/TIN multi-layer, CVD coated grade. Especially recommended for grooving and turning forged, low carbon and low-alloyed steel parts. Copes efficiently with machining stainless steel at finishing and medium conditions.
IC9150 (P10-P30 K10-K25) A TiCN/Al2O3/TIN multilayer, CVD coated grade. Used for finishing and medium machining of carbon and alloy steel and cast iron at high cutting speeds. High wear resistant and excellent repeatability.

Chip Breaker: SM. Application: Finish.
Chip Breaker: 14. Application: Finish/Medium.

See full description
Specifications for TNMG 160408-TF Insert Grade IC9150
  • ISO Category Grade
    P
    K
  • Material Application
    Steel
    Cast Iron
  • Thickness
    4.76mm
  • Chipbreaker
    TF
  • Shape
    Triangle
  • Corner Radius
    0.8
  • Finish/Coating
    Al2O3+TiCN+TiN
  • Manufacturer Grade
    IC9150
  • Insert Size
    160408
  • Insert Style
    TNMG
  • ISO Cut
    P01 to P30
    K05 to K15
  • Cutting Edge Length
    16.5mm
  • Material
    Carbide
  • Clearance Angle
    0°
  • ISO Designation
    TNMG 160408-TF
  • Inscribed Circle
    9.525mm
  • Pack Quantity
    1
  • MFR Part No.
    5507236
  • ISO Category
    K
    P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome