Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
Turning Inserts
TPMR 160304 Insert Grade 2025
By Sandvik Coromant
Order Code:
ZT1164740X
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/tools-and-machining/turning-inserts/tpmr-160304-insert-grade-2025/p/ZT1164740X
Add to quotation
Schedule an order and save 5%
View all Turning Inserts
Description
Suitable for External/Internal Toolholders.
Tags:
#BulkDiscount
Specifications
Specifications for TPMR 160304 Insert Grade 2025
Corner Radius
0.4
Shape
Triangle
Insert Size
160304
Finish/Coating
Ti(C,N)+Al2O3+TiN
ISO Cut
M15 to M35
Thickness
3.18mm
ISO Designation
TPMR 160304
Clearance Angle
11°
Material Application
Stainless Steel
Manufacturer Grade
2025
Inscribed Circle
9.525mm
Material
Carbide
Cutting Edge Length
16.5mm
Cutting Direction
Neutral
ISO Category Grade
M
Insert Style
TPMR
Pack Quantity
1
MFR Part No.
10972953
ISO Category
M
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome