VBMT 160408-MM Insert Grade MC7025

Order Code: ZT2491117S

£17.99each Inc VAT (20%)
£179.90 minimum order value
QuantityPriceDiscount
1 - 9£17.990%
10 +£16.916%

Minimum order quantity: 10.

Description

VBMT Turning Inserts

35° Rhombic Insert

MC7025 - ISO M20 - M30 CVD coated grade for high efficiency turning of austenitic stainless steels. Excellent wear resistance in high speed cutting conditions. TiCN and micro grain Al2O3 coating delivers balanced wear and chipping resistance. Specially engineered carbide substrate provides excellent resistance to plastic deformation. Specifically designed for 300 series stainless steel applications.

See full description
Specifications for VBMT 160408-MM Insert Grade MC7025
  • Shape
    35° Rhombic
  • MFR Part No.
    90032762
  • Material
    Carbide
  • Corner Radius
    0.8
  • Chipbreaker
    MM
  • Finish/Coating
    Coated
  • ISO Designation
    VBMT160408-MM
  • Insert Style
    VBMT
  • Insert Size
    160408
  • Cutting Direction
    Neutral
  • Manufacturer Grade
    MC7025

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome