VNMG 12T304-NF Insert Grade IC9350

VNMG 12T304-NF Insert Grade IC9350

Order Code: ZT1164810X

£109.99 Inc VAT (20%)


Description

VNMG Turning Inserts

35° Rhombic Insert

Negative (0°) relief angle, double-sided inserts. For semi-finishing and finish machining of most materials.

Insert Grade IC9350
ISO Range -(P20-P45)(M15-M30)
Coating - CVD TiCN+alpha Al2O3+TiN
Good toughness and wear resistance. A tough substrate with a cobalt enriched layer

Chipbreaker: NF. Application Finish

See full description
Specifications for VNMG 12T304-NF Insert Grade IC9350
  • Corner Radius
    0.4
  • Manufacturer Grade
    IC9350
  • ISO Cut
    M15 to M30
    P20 to P45
  • Chipbreaker
    NF
  • ISO Designation
    VNMG 12T304-NF
  • Cutting Edge Length
    12.4mm
  • Material
    Carbide
  • ISO Category Grade
    M
    P
  • Inscribed Circle
    7.15mm
  • Shape
    35° Rhombic
  • Insert Size
    12T304
  • Thickness
    3.97mm
  • Material Application
    Stainless Steel
    Steel
  • Finish/Coating
    TiCN+alpha Al2O3+TiN
  • Clearance Angle
    0°
  • Insert Style
    VNMG
  • Pack Quantity
    1
  • MFR Part No.
    5507613
  • ISO Category
    M
    P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome