Quantity | Price | Discount |
---|---|---|
1 - 4 | £18.39 | 0% |
5 - 9 | £17.65 | 4% |
10 - 19 | £16.92 | 8% |
20 + | £16.18 | 12% |
Product Name | Price |
---|
VNMG 160404FP Insert Grade KC5010 | 160404FP | Carbide | PVD-AlTiN | P | --- | --- | --- | £33.99Inc VATGet it by Thu, 10th Apr | |
VNMG160408FP ANSI/ISO Turning Insert VN.. | 160408FP | Carbide | PVD-AlTiN | P | --- | --- | --- | £33.99Inc VATMinimum order quantity: 5. Get it in 11-13 days | |
VNMG160408FP ANSI/ISO Turning Insert VN.. | --- | Carbide | AlTiN | --- | 9.229 mm,9.2290 mm | Metric & Imperial | 2-Cylindrical Fixing Hole | Qty of 5 for £184.95Inc VATOrder in multiples of 5 Get it by Mon, 14th Apr | |
VNMG160404FP ANSI/ISO Turning Insert VN.. | --- | Carbide | AlTiN | --- | 10.152 mm,10.1520 mm | Metric & Imperial | 2-Cylindrical Fixing Hole | Qty of 5 for £184.95Inc VATOrder in multiples of 5 Get it by Mon, 14th Apr | |
VNMG160408FP ANSI/ISO Turning Insert VN.. | --- | Carbide | TiN | --- | 9.229 mm,9.2290 mm | Metric & Imperial | 2-Cylindrical Fixing Hole | Qty of 5 for £184.95Inc VATOrder in multiples of 5 Get it by Mon, 14th Apr | |
VNMG160408FP ANSI/ISO Turning Insert VN.. | --- | Carbide | TiN | --- | 9.229 mm,9.2290 mm | Metric & Imperial | 2-Cylindrical Fixing Hole | Qty of 5 for £184.95Inc VATOrder in multiples of 5 Get it by Mon, 14th Apr | |
VNMG160404FP ANSI/ISO Turning Insert VN.. | --- | Carbide | TiN | --- | 10.152 mm,10.1520 mm | Metric & Imperial | 2-Cylindrical Fixing Hole | Qty of 5 for £184.95Inc VATOrder in multiples of 5 Get it by Mon, 14th Apr | |
VNMG160408FP ANSI/ISO Turning Insert VN.. | --- | Carbide | TiOCN | --- | 9.229 mm,9.2290 mm | Metric & Imperial | 2-Cylindrical Fixing Hole | Qty of 5 for £184.95Inc VATOrder in multiples of 5 Get it by Mon, 14th Apr | |
VNMG160408FP ANSI/ISO Turning Insert VN.. | --- | Cermet | TiCN | --- | 9.229 mm,9.2290 mm | Metric & Imperial | 2-Cylindrical Fixing Hole | Qty of 5 for £189.95Inc VATOrder in multiples of 5 Get it in 10-12 days | |
VNMG160404FP ANSI/ISO Turning Insert VN.. | --- | Cermet | TiCN | --- | 10.152 mm,10.1520 mm | Metric & Imperial | 2-Cylindrical Fixing Hole | £18.39Inc VATGet it by Thu, 10th Apr |
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy