WNMG 060408-NM4 Insert Grade WSM20

Order Code: ZT1310222X

£11.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.390%
5 - 9£10.934%
10 +£10.488%


Description

TigerTec® Silver
Negative Shape

FP5: Curved cutting edge for low cutting forces. Finishing steel materials, can also be used in semi-finishing as an alternative to MP3.

MK5: Machining high-strength steel materials, Universal geometry, cast iron materials

MP3: Medium machining of long-chipping steel materials, low cutting forces due to curved cutting edge, also machining forged parts with low material removal.

NF4: Finishing stainless materials and alloys with difficult cutting properties. Finishing long-chipping steel materials. Curved cutting edge for cutting pressure reduction.

NM4: Universal geometry, steel & stainless steel materials and high temperature alloys. Machining long-chipping steels.

RP5: Roughing steel materials a stable, positive cutting edge with open groove for a low cutting temperature.

See full description
Specifications for WNMG 060408-NM4 Insert Grade WSM20
  • Insert Style
    WNMG
  • Material Application
    Stainless Steel
    Steel
    Alloy
  • Thickness
    4.76mm
  • Inscribed Circle
    9.525mm
  • Cutting Direction
    Neutral
  • ISO Designation
    WNMG 060408-NM4
  • Insert Size
    604
  • Manufacturer Grade
    WSM20
  • Shape
    Trigon
  • Cutting Edge Length
    6.5mm
  • Chipbreaker
    NM4
  • Clearance Angle
    0°
  • Corner Radius
    0.8
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome