WNMG 080408E-RM Insert Grade T8430

Order Code: ZT3669670S

£8.29 Inc VAT (20%)


Description

Elevate your machining precision with the Dormer Pramet® double-sided negative turning insert. Designed for medium to heavy applications, the eighty-degree trigon geometry and ISO-tolerance class-M indexing accuracy ensures consistent, reliable performance.

Features and Benefits
• Game-changing precision for medium to heavy machining
• Chip-breaker RM with rounded cutting edges enhances control for steels and stainless-steels
• Grade T8430 WC-Co carbide and PVD coating ensure durability and longevity
• Double-sided design optimised for optimal performance in medium to heavy machining
• Superior chip control minimises interruptions for enhanced efficiency
• Robust combination of precision and reliability in turning operations

Typical Applications
• Steel
• Stainless steel
• Automotive
• Machinery
• Infrastructure projects

See full description
Specifications for WNMG 080408E-RM Insert Grade T8430
  • MFR Part No.
    7977171
  • Corner Radius
    0.8mm
  • ISO Designation
    WNMG080408E-RM, T8430
  • ISO Cut
    M20-M35
    P20-P40
  • Shape
    80° Trigon
  • Insert Size
    8
  • Finish/Coating
    PVD
  • Material
    Carbide
  • Insert Style
    WNMG
  • Inscribed Circle
    12.7mm
  • Material Application
    Steel
    Stainless Steel
  • Chipbreaker
    RM
  • Thickness
    4.76mm
  • Cutting Edge Length
    8.7mm
  • Manufacturer Grade
    T8430

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome