Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
ISO Toolholders
Turning Toolholders
PCBNR 2525M12 External Toolholder
By Indexa
Order Code:
ZT1167712X
£56.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£56.99
0%
5 +
£54.71
4%
1
Add to basket
Buy Now
Get it on
Thu, 7th Nov
In Stock
GBP
56.99
https://www.zoro.co.uk/shop/tools-and-machining/turning-toolholders/pcbnr-2525m12-external-toolholder/p/ZT1167712X
Add to quotation
Schedule an order and save 5%
View all Turning Toolholders
Description
75 Approach for negative 80 rhombic inserts.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for PCBNR 2525M12 External Toolholder
Side to Cutting Tip (f)
22
Set Type
Individual Toolholder
Centre to Cutting Tip
22mm
Shank Height
25.00mm
Approach Angle
75°
Cutting Direction
Right Hand
Insert Style
CN_A
CN_G
Shank Material
Steel
Insert Size
1204
Insert Holding Type
Lever Lock
Cutting Height
25.00mm
MFR Part No.
PCBNR2525M12
Overall Length
150.00mm
Shank Width (b)
25
Head Length (l2)
28
ISO Designation
PCBNR 2525M12
Clearance Angle
0°
Neck Length
28mm
Coolant Delivery
External
Insert Shape
80° Rhombic
Toolholder Style
PCBN
Shank Height (h)
25mm
Overall Length (l1)
150mm
Shank Style
Straight
Cutting Height (h1)
25mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome